PEAK Scientific Precision Nitrogen Trace Generator, 250 cc; 110 VAC

Representative image only.
PEAK Scientific Mfr # 62-0251 – Item # EW-86443-13
Mix and match modules to suit your GC and GC/MS gas needs
  • Produce gas on demand up to 600 cc/min at 99.9995% purity
  • Far safer than highly pressurized cylinders
  • Regenerative CMS columns remove oxygen and moisture
  • Catalyst chamber removes hydrocarbons to purity of less than 0.05 ppm
  • Generates zero nitrogen on demand from compressed air
  • Ultra-fast start up time, quick to reach standard operating purity
  • 1 year warranty

PRODUCT OPTIONS

$9,993.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hydrogen Purity> 99.9995% N2
  • Outlet Port1 x 1/4\" BSPP
  • Max Flow Rate (mL/min)250
  • Min Air Pressure (psig)120
  • Max Air Pressure (psig)145
  • Height (in)15.9
  • Width (in)14.9
  • Depth (in)21.2
  • Height (cm)40.6
  • Width (cm)38
  • Depth (cm)54
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionGenerator, 250 cc; 110 VAC
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

3 m PTFE tubing, 1/4" compression fitting, 1/8" compression fitting, and power cable.

Key Features

  • Produce gas on demand up to 600 cc/min at 99.9995% purity
  • Far safer than highly pressurized cylinders
  • Regenerative CMS columns remove oxygen and moisture
  • Catalyst chamber removes hydrocarbons to purity of less than 0.05 ppm
  • Generates zero nitrogen on demand from compressed air
  • Ultra-fast start up time, quick to reach standard operating purity
  • 1 year warranty

More About this Item

Combining convenience and safety in a laboratory gas generation system, Precision Trace is the practical answer to your gas chromatography detector, carrier gas, and sample prep needs. Deliver ultra-high purity nitrogen for FID/FPD/NPD applications, as well as headspace vial pressurization, purge and trap, tube conditioning for thermal desorption, and sample blow down. It is capable of delivering nitrogen at over 99.9995% purity from 250 cc/min to 600 cc/min. The generator also removes nitrogen and moisture via Pressure Swing Adsorption technology, as well as removes hydrocarbons by means of catalytic oxidation to ensure maximum purity output of less than 0.05 ppm.

These units eliminate all the inconvenience and concerns of pressurized gas cylinders, streamlining your laboratory workflow and increasing productivity and efficiency. It can be stacked in multiple variations depending on your lab’s particular requirements. The modular design allows for a small laboratory footprint and, if starting with one or two modules, additional units can be stacked on top, minimizing the impact on your lab’s floor bench space. Minimum maintenance is required – simply change the filter annually.

By design, PEAK generators are simple to set up and use. However, as an added benefit, installation and training services are offered where dedicated Peak field service engineers will visit you to assist with getting you up and running with no stress – order 86443-41 in addition to your generator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat