PEAK Scientific Precision Zero Air Generator, 1.5 L; 230 VAC

Representative image only.
PEAK Scientific Mfr # 60-1500 – Item # EW-86443-35
Mix and match modules to suit your GC and GC/MS gas needs
  • Produce gas on demand up to 3.5 L/min
  • Status indicative lighting feature
  • Avoid risk of contaminants entering the system
  • No risk or running out of gas mid-run
  • Market-leading purity – hydrocarbon content less than 0.05 ppm
  • Compatible with Precision Air Compressor
  • 1 year warranty

PRODUCT OPTIONS

$4,569.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hydrogen PurityAir meets ISO8753-1:2010 Class 1.4.1
  • Outlet Port1 x 1/4\" BSPP
  • Max Flow Rate (mL/min)1500
  • Min Air Pressure (psig)90
  • Max Air Pressure (psig)145
  • Height (in)6.14
  • Width (in)14.9
  • Depth (in)21.2
  • Height (cm)15.6
  • Width (cm)38
  • Depth (cm)54
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionGenerator, 1.5 L; 230 VAC
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

3 m PTFE tubing, 1/4" compression fitting, 1/8" compression fitting, and power cable.

Key Features

  • Produce gas on demand up to 3.5 L/min
  • Status indicative lighting feature
  • Avoid risk of contaminants entering the system
  • No risk or running out of gas mid-run
  • Market-leading purity – hydrocarbon content less than 0.05 ppm
  • Compatible with Precision Air Compressor
  • 1 year warranty

More About this Item

Combining convenience and safety in a laboratory gas generation system, Precision Trace is the practical answer to your gas chromatography detector gas needs. It is capable of delivering clean air from 1.5 to 3.5 L/min.

Precision Zero Air Generators deliver clean, dry, hydrocarbon-free air to be used as detector gas for GC up to 3.5 L/min. Hydrocarbons are removed via catalytic oxidation to ensure maximum purity of less than 0.05 ppm. Compatible with Precision Air Compressor

It can be stacked in multiple variations depending on your lab’s particular requirements. The modular design allows for a small laboratory footprint and, if starting with one or two modules, additional units can be stacked on top, minimizing the impact on your lab’s floor bench space. Minimum maintenance is required – no expensive catalyst chamber replacements.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat