PEAK Scientific Solaris Air Compressor for Solaris 10; 110 VAC

Representative image only.
PEAK Scientific Mfr # 65-0004 – Item # EW-86443-09
Support Solaris 10 nitrogen generator for labs without an external high quality air supply
  • Stackable with Solaris 10 nitrogen generators
  • Engineered for ELSD and Compact Mass Spectroscopy
  • Compact, stackable design to maximize the use of your lab space
  • Available in 110 and 230 VAC
  • 1 year warranty

$8,295.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure (PSI)120
  • Max Pressure (bar)8.27
  • Port Size1 x 1/4\" BSPP
  • Max Temperature (° C)35
  • Max Temperature (° F)95
  • Power (VAC)110
  • Power (Hz)50/60
  • Amps2.8
  • Height (in)15.8
  • Depth (in)21.2
  • Width (in)16.3
  • Height (cm)40.6
  • Depth (cm)54
  • Width (cm)41.6
  • DescriptionAir Compressor for Solaris 10; 110 VAC
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

3 m PTFE tubing, two 1/4" compression fittings, 2.5 mm hex key, and power cable.

Key Features

  • Stackable with Solaris 10 nitrogen generators
  • Engineered for ELSD and Compact Mass Spectroscopy
  • Compact, stackable design to maximize the use of your lab space
  • Available in 110 and 230 VAC
  • 1 year warranty

More About this Item

Solaris air compressor is recommended to support the Solaris 10 nitrogen generator, providing an on-site gas supply of high-purity nitrogen. It can be placed on a benchtop and stacked with the nitrogen generator on top to contain gas supply in a single system while maximizing your lab space.

Solaris generators are the most advanced nitrogen generator on the market today – designed from the ground up to deliver maximum performance for labs that cannot afford to compromise. By design, Solaris XE is simple to set up and use. However, as an added benefit, installation and training services are offered where dedicated Peak field service engineers will visit you to assist with getting you up and running with no stress – order 86443-41 in addition to your generator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat