PEAK Scientific Solaris XE Nitrogen Generator, 35 L/min; 110/230 VAC

Representative image only.
PEAK Scientific Mfr # 3300671 – Item # EW-86443-06
Safer and more convenient than pressurized cylinders or dewars
  • Compact, stackable system – maximize use of your laboratory
  • Color indicative LED light for status awareness at a glance
  • Compact, space-saving design to fit on your laboratory benchtop
  • Variable flow rate up to 35 L/min and pressure up to 116 psi
  • Produce nitrogen to 99.5% purity
  • 1 year warranty

$18,861.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hydrogen Purity95-99.5% N2
  • Outlet Port1 x 1/4" BSPP
  • Max Flow Rate (mL/min)35000
  • Max Air Pressure (psig)116
  • Height (in)6.1
  • Width (in)13.5
  • Depth (in)25.6
  • Height (cm)15.6
  • Width (cm)34.3
  • Depth (cm)65
  • Power (VAC)110 / 230
  • Power (Hz)50/60
  • DescriptionNitrogen Generator, 35 L/min; 110/230 VAC
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

3 m 6 mm PTFE tubing, two 1/4"-6 mm push-fit elbow fittings, 2.5 mm hex key, 3 mm hex key, four No. 8 wall plugs, four No. 8 screws, and power cable.

Key Features

  • Compact, stackable system – maximize use of your laboratory
  • Color indicative LED light for status awareness at a glance
  • Compact, space-saving design to fit on your laboratory benchtop
  • Variable flow rate up to 35 L/min and pressure up to 116 psi
  • Produce nitrogen to 99.5% purity
  • 1 year warranty

More About this Item

The Solaris XE generator utilizes membrane technology to meet the gas delivery requirements for labs using LC-MS, compact MS, or multiple ELSDs. It can operate at various flow rates up to 35 L/min, 99 to 99.5% purity, and adjustable outlet pressure from 116 psi. It is designed to provide nitrogen that utilizes an external compressed air source, meeting a minimum quality grade of ISO 8573-1:2010 Class 1.4.1. The compact, stackable units maximize the use of valuable lab space. Units stacked on top of Solaris must not exceed 220.4 lb (100 kg).

Solaris generators are the most advanced nitrogen generator on the market today – designed from the ground up to deliver maximum performance for labs that cannot afford to compromise. By design, Solaris XE is simple to set up and use. However, as an added benefit, installation and training services are offered where dedicated Peak field service engineers will visit you to assist with getting you up and running with no stress – order 86443-41 in addition to your generator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat