Pelican 1560 Black Case with Foam and Wheels Model, 20.37" x 15.43" x 9"

Representative image only.
Pelican Mfr # 1560 – Item # EW-50511-29
Cases are highly resistant to chemicals
  • All cases are watertight
  • All cases have automatic purge valves
  • Cases meet MIL STD 4150 J

SPECS & DESCRIPTION

Specifications & Description

  • ColorBlack
  • Exterior Width (in)15 2/5
  • Exterior Height (in)9
  • Exterior Length (in)20 2/5
  • Exterior Width (cm)39.116
  • Exterior Height (cm)22.86
  • Exterior Length (cm)51.816
  • DescriptionBlack Case with Foam and Wheels Model, 20.37\" x 15.43\" x 9\"

Key Features

  • All cases are watertight
  • All cases have automatic purge valves
  • Cases meet MIL STD 4150 J

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat