Pelican 1610 Foam-Padded Watertight Case, Black; 24.6x19.3x11.9 In

Representative image only.
Pelican Mfr # 1610 – Item # EW-50511-19
Cases are highly resistant to chemicals
  • All cases are watertight
  • All cases have automatic purge valves
  • Cases meet MIL STD 4150 J
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • ColorBlack
  • Exterior Width (in)19 19/64
  • Exterior Height (in)11 29/32
  • Exterior Length (in)24 19/32
  • Exterior Width (cm)49.022
  • Exterior Height (cm)30.226
  • Exterior Length (cm)62.484
  • DescriptionFoam-Padded Watertight Case, Black; 24.6x19.3x11.9 In
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • All cases are watertight
  • All cases have automatic purge valves
  • Cases meet MIL STD 4150 J
  • Limited Lifetime Warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat