PendoTech PMAT3 PressureMAT® Monitor/Transmitter Bundle, Three Polysulfone 1/4" Barb Sensors; 110/220 VAC

Representative image only.
PendoTech Mfr # MAKE-UP – Item # EW-19407-02
Single-use solution to monitor process pressure
  • Ideal for applications such as tangential flow filtration, cross flow filtration, depth filtration, bioreactor monitoring, and chromatography
  • Data output capability to a PC or control system
  • User-configurable Min/Max alarm set points
  • Bundle includes 3, 1/4" barb sensors in polysulfone

PRODUCT OPTIONS

$3,850.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.1% full-scale
  • Max Pressure (PSI)75
  • Process Connection3 Pressure Inputs
  • Unit Of Measurementpsi
  • Display8-line LCD, backlit
  • Battery Type13 to 24 VDC from 110/220 VAC wall supply provided
  • Output4 to 20 mA (3) and relay (1)
  • Resolution0.1
  • Depth (in)2 1/4
  • Height (in)4 1/2
  • Width (in)7 7/8
  • Depth (cm)5.715
  • Height (cm)11.43
  • Width (cm)20.0025
  • Power SourceVAC
  • DescriptionPMAT3 PressureMAT™ Monitor/Transmitter Bundle, Three Polysulfone 1/4" Barb Sensors; 110/220 VAC

Includes

Monitor, 12-ft (3.7 m) re-usable sensor to monitor cable, mounting screws, connectors for field wiring, power supply, 3 barb sensors, and stand.

Key Features

  • Ideal for applications such as tangential flow filtration, cross flow filtration, depth filtration, bioreactor monitoring, and chromatography
  • Data output capability to a PC or control system
  • User-configurable Min/Max alarm set points
  • Bundle includes 3, 1/4" barb sensors in polysulfone

More About this Item

The PressureMAT combines a pressure monitor, data logger, alarm, and transmitter in one simple control box. Designed for use with single-use, in-line pressure sensors. Each channel takes pressure readings once per second. Process pressure is displayed on the easy-to-read LCD. System is easily calibrated to zero through a single button. The PressureMAT may also transmit output via 4-20 mA signal or can provide RS-232 data transfer for use in common PC applications, such as the PressureMAT Data Acquisition Software or Excel®, through WinWedge or Hyper Terminal software.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat