PendoTech PREPS-N-000 PressureMAT Single-Use Pressure Sensor, PS, Luer Fitting; 1/Pk

Representative image only.
PendoTech Mfr # PREPS-N-000 – Item # EW-19406-20
The single-use solution to monitor process pressure
  • Ideal for applications such as tangential flow filtration, cross flow filtration, depth filtration, bioreactor monitoring, and chromatography
  • The economical alternative to stainless steel sensors currently in the market
  • Sensors priced for single-use systems but may be reused
  • Single use pressure sensor, non-sterile, polysulfone, luer fittings

PRODUCT OPTIONS

$54.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy /- 2% of reading between 0 and 6 psi, /- 3% of reading between 6 and 30 psi, /- 5% of reading between 30 and 60 psi
  • Min Pressure (PSI)-7
  • Max Pressure (PSI)75
  • Min Temperature (° C)2
  • Max Temperature (° C)50
  • Wetted MaterialsPolysulfone
  • Process ConnectionFemale Luer Lock
  • Electrical Connectionscustom molded water-tight 4 pin connector, signal /- and excitation /-
  • DescriptionPressureMAT Single-Use Sensor, Polysulfone Luer Fitting
Certificate of Compliance

Key Features

  • Ideal for applications such as tangential flow filtration, cross flow filtration, depth filtration, bioreactor monitoring, and chromatography
  • The economical alternative to stainless steel sensors currently in the market
  • Sensors priced for single-use systems but may be reused
  • Single use pressure sensor, non-sterile, polysulfone, luer fittings

More About this Item

Sensors measure static and dynamic process pressure and are perfect components for disposable systems requiring sterilization but also minimal downtime. Sensors feature an integral flow sensor with no dead legs and no fluid path obstructions. All pressure sensors are manufactured in a FDA compliant facility, in an ISO Class 8 (formerly Class 100,000) clean room. Sensors are made from USP Class VI-compliant polycarbonate or caustic-resistant polysulfone. Both materials are gamma stable. Sensors are 100% tested for accuracy and leaks during the manufacturing process. Connect sensor to PressureMAT unit with 12-foot reusable cable. Sensors are designed for use up to a maximum pressure of 5.3 bar. Available in either process–scale or small–scale sizes.

Process-Scale Sensors connect directly as a barbed fitting to the tubing line and are available
in 1⁄4", 3⁄8", 1⁄2", 3⁄4", or 1" hose barb (see ColeParmer.com).

Small-Scale Sensors are available with luer connections and may connect directly to the fluid
line with luer adapters or indirectly by using a 1⁄4" or 3⁄8" barbed adapter tee. Both connection
setups have been tested for accuracy.

ACCESSORIES

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    Is the connector a standard type? What is it called?
    Asked on 12/6/2013 by L

    1 answer

    • STAFF EXPERT

      A:

      The connector on this item is a luer tapered fitting, which is a standardized connector.

      Answered on 12/6/2013 by Jack from Technical Support
  • Q:

    What is the operating pressure range for the sensor?
    Asked on 5/4/2011 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      All sensors are designed for use up to a maximum pressure of 5.3 bar.

      Answered on 5/5/2011 by Jen from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat