PendoTech PRESS-S-000 PressureMAT Single-Use Pressure Sensor, Sterile PC, Luer Fitting; 1/Pk

Representative image only.
PendoTech Mfr # PRESS-S-000 – Item # EW-19406-32
The single-use solution to monitor process pressure
  • Ideal for applications such as tangential flow filtration, cross flow filtration, depth filtration, bioreactor monitoring, and chromatography
  • The economical alternative to stainless steel sensors currently in the market
  • Sensors priced for single-use systems but may be reused
  • Single use pressure sensor, sterile, polycarbonate, luer fittings

PRODUCT OPTIONS

$46.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy /- 2% of reading between 0 and 6 psi, /- 3% of reading between 6 and 30 psi, /- 5% of reading between 30 and 60 psi
  • Min Pressure (PSI)-7
  • Max Pressure (PSI)75
  • Min Temperature (° C)2
  • Max Temperature (° C)50
  • Wetted MaterialsPolycarbonate
  • Process ConnectionFemale Luer
  • Electrical Connectionscustom molded water-tight 4 pin connector, signal /- and excitation /-
  • DescriptionPressureMAT Single-Use Sensor, Luer Fitting, Polycarbonate

Key Features

  • Ideal for applications such as tangential flow filtration, cross flow filtration, depth filtration, bioreactor monitoring, and chromatography
  • The economical alternative to stainless steel sensors currently in the market
  • Sensors priced for single-use systems but may be reused
  • Single use pressure sensor, sterile, polycarbonate, luer fittings

More About this Item

Sensors measure static and dynamic process pressure and are perfect components for disposable systems requiring sterilization but also minimal downtime. Sensors feature an integral flow sensor with no dead legs and no fluid path obstructions. All pressure sensors are manufactured in a FDA compliant facility, in an ISO Class 8 (formerly Class 100,000) clean room. Sensors are made from USP Class VI-compliant polycarbonate or caustic-resistant polysulfone. Both materials are gamma stable. Sensors are 100% tested for accuracy and leaks during the manufacturing process. Connect sensor to PressureMAT unit with 12-foot reusable cable. Sensors are designed for use up to a maximum pressure of 5.3 bar. Available in either process–scale or small–scale sizes.

Process-Scale Sensors connect directly as a barbed fitting to the tubing line and are available
in 1⁄4", 3⁄8", 1⁄2", 3⁄4", or 1" hose barb (see ColeParmer.com).

Small-Scale Sensors are available with luer connections and may connect directly to the fluid
line with luer adapters or indirectly by using a 1⁄4" or 3⁄8" barbed adapter tee. Both connection
setups have been tested for accuracy.

Single use pressure sensor, sterile, polycarbonate, luer fittings

ACCESSORIES

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 8 Answers
Displaying questions 1-7
  • Q:

    What are the approximate dimensions of the sensor body?
    Asked on 8/27/2015 by SimonH from UK

    1 answer

    • STAFF EXPERT

      A:

      Approximate dimensions are 1.53"W x 1.82"L.

      Answered on 8/27/2015 by Dan from Technical Support
  • Q:

    operational temperature range?
    Asked on 5/6/2015 by Codie from Arlington, TX

    1 answer

    • STAFF EXPERT

      A:

      The range is 2 to 50C

      Answered on 5/7/2015 by Anthony from Technical Support
  • Q:

    What is the pinout of this device?
    Asked on 4/23/2015 by Dan from Anaheim, Ca.

    1 answer

    • STAFF EXPERT

      A:

      It appears to be a DB 15 Pin to fit on the back of the controller.

      Answered on 4/24/2015 by Anthony from Technical Support
  • Q:

    Can these be sterilized by ethylene oxide?
    Asked on 7/25/2013 by Oglethorpe

    1 answer

    • STAFF EXPERT

      A:

      This item actually comes sterilized, but this could be sterilized via ethylene oxide. If you have further questions please contact us at 800-323-4340 or techinfo@coleparmer.com.

      Answered on 7/25/2013 by Mike S from Technical Support
  • Q:

    Hi, may I know what is the max/min pressure range this sensor does? Thanks
    Asked on 9/28/2011 by Chris Chan from Swansea University

    1 answer

    • STAFF EXPERT

      A:

      The maximum pressure this sensor can handle is 5.3 bar. There is no minimum requirement for the pressure sensor, although the resolution of the meter it is connected to could give the system a functional minimum.

      Answered on 9/30/2011 by Jack from Technical Support
  • Q:

    Is gamma irradiation the only method of sterilization available? Can they be autoclaved? How long is the cable coming off the luer connector?
    Asked on 3/2/2011 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      These sensors have been tested before and after being autoclaved. It was found that there was no significant difference, therefore we can suggest that these be autoclaved up to two times, as that is all the test data we have supports. We do have a copy of the autoclave settings and test results on file. You may request a copy by phone or email.

      Answered on 3/4/2011 by Jen from Technical Support
  • Q:

    excitation input voltage?
    Asked on 12/31/2010 by Anonymous

    2 answers

    • Staff Reviewer

      A:

      Excitation is 2-10V, bridge circuit type. And output is 0.285 mA per psi, per volt excitation. So, if you provide 2V to excite and the psi reading is 1 psi: 2V * 1psi* 0.285 mA/psi V = 0.57 mA output).

      Answered on 1/5/2011 by Jen from Technical Support
    • A:

      Should the output signal be labeled as mV vs. mA? I.e. the output signal should be some measured voltage vs current?

      Answered on 4/10/2016 by Anonymous from Anonymous
Displaying questions 1-7

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat