PendoTech Single-Use Pressure Sensor, Non-Sterile, Polysulfone, 3/4" Sanitary Flange x 3/8” Hosebarb

Representative image only.
PendoTech Mfr # PREPS-N-5-038 – Item # EW-19406-55
Single-use solution to monitor process pressure
  • Ideal for applications such as tangential flow filtration, cross flow filtration, depth filtration, bioreactor monitoring, and chromatography
  • Sensors priced for single-use systems, but may be reused
  • Fitting type: 3/4" sanitary flange to 3/8” hose barb

PRODUCT OPTIONS

$98.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% of reading between 0 and 6 psi, ±3% of reading between 6 and 30 psi, ±5% of reading between 30 and 60 psi
  • Min Pressure (PSI)-7
  • Max Pressure (PSI)75
  • Min Temperature (° C)2
  • Max Temperature (° C)50
  • Wetted MaterialsPolysulfone
  • Process Connection3/4" Sanitary Flange to 3/8” Hose Barb
  • Electrical ConnectionsCustom molded water-tight 4 pin connector, signal /- and excitation /-
  • DescriptionSingle-Use Pressure Sensor, Non-Sterile, Polysulfone, 1” Sanitary Flange to 1” Hose Barb
Certificate of Compliance

Key Features

  • Ideal for applications such as tangential flow filtration, cross flow filtration, depth filtration, bioreactor monitoring, and chromatography
  • Sensors priced for single-use systems, but may be reused
  • Fitting type: 3/4" sanitary flange to 3/8” hose barb

More About this Item

Sensors measure static and dynamic process pressure and are perfect components for disposable systems requiring sterilization, but also minimal downtime. Sensors feature an integral flow sensor with no dead legs and no fluid path obstructions. All pressure sensors are manufactured in a FDA compliant facility, in an ISO Class 8 clean room. Sensors are made from USP Class VI-compliant polycarbonate or caustic-resistant polysulfone. Both materials are gamma stable. Sensors are 100% tested for accuracy and leaks during the manufacturing process. Connect sensor to PressureMAT unit with 12-ft (3.6-m) reusable cable (included). Sensors are designed for use up to a maximum pressure of 5.3 bar. Available in either process–scale or small–scale sizes.

Process-Scale Sensors connect directly as a barbed fitting to the tubing line and are available in 1⁄4", 3⁄8", 1⁄2", 3⁄4", or 1" hose barb or 3/4" or 1" sanitary flange.

Small-Scale Sensors are available with luer connections and may connect directly to the fluid line with luer adapters or indirectly by using a 1⁄4" or 3⁄8" barbed adapter tee. Both connection setups have been tested for accuracy.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat