PendoTech TEMP-S-DP Single-Use Temperature Sensor Dip Probe Tip, Sterile; 3 ft

Representative image only.
PendoTech Mfr # TEMP-S-DP – Item # EW-19406-44
Eliminates cross-contamination and extensive cleaning protocols
  • Can be sterilized by gamma irradiation
  • High sensitivity to temperature change
  • Better than ±0.2°C accuracy in specified range of 0 to 70°C
  • Certificate of quality included
  • Fitting type: Molex connector

PRODUCT OPTIONS

$47.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° C)0
  • Max Temperature (° C)70
  • Temperature AccuracyBetter than /- 0.2°C (typical better than 0.1°C)
  • Connector TypeMolex
  • DescriptionSingle-Use Temperature Sensor Dip Probe Tip, Sterile, Molex Connector to Monitor Cable
Two year warranty

Key Features

  • Can be sterilized by gamma irradiation
  • High sensitivity to temperature change
  • Better than ±0.2°C accuracy in specified range of 0 to 70°C
  • Certificate of quality included
  • Fitting type: Molex connector

More About this Item

The PendoTECH single-use temperature sensors allow for highly accurate measuring of liquid temperature within a tube in a range of 0 to 70°C. Their unique design allows part of the product that comes in contact with the fluid to be disposable. The sensors eliminate cross-contamination and extensive cleaning protocols. Although designed for single-use applications, the sensors are robust enough to be repeatedly cleaned and reused.

The sensors are available with either a hose barb or luer fitting for easy connection to process tubing. A disposable temperature dip probe is also available to measure temperature within a vessel or water bath. The hose barb models are constructed of polysulfone while the luer sensor is constructed of polycarbonate. The temperature sensing element in both sensors is a thermistor embedded in a stainless steel tip. No calibration is required because the temperature versus resistance for the thermistor element is well-defined within the specified accuracy range.

The hose barb fitting sensor imparts no obstruction on the fluid path that can cause a pressure drop and there is no dead-leg at the point where the temperature is measured. The luer fitting sensor is ideal for lab scale development applications and can connect to a variety of fittings that can securely adapt to tubing or other devices.

These sensors can be connected to a wide range of monitors and transmitters that can read the resistance measurement from the thermistor and convert it to a temperature reading. A reusable cable with a ¼” headphone plug (19406-15) can connect the sensor directly to a suitable monitor such as the Digi-Sense® handheld thermometer (91428-04) or a temperature sensor transmitter (19406-45). The temperature sensor transmitter with a linear 4-20 mA output signal allows a temperature reading to be displayed in another location such as process controller. To transmit temperature readings to a data logger, three benchtop transmitter options (19406-47, -57 and -58) are also available.

The sensors all have a three-year shelf life and all product contact materials pass the USP Class VI testing with the exception of the polycarbonate connector for luer sensor and the temperature sensor dip probe.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat