nVent Hoffman CSD12126LG Concept Steel NEMA 4/12 Enclosure, 1/4-Turn, 12x12x6"

Representative image only.
nVent Hoffman Mfr # CSD12126LG – Item # EW-10500-37
Ideal for machine control applications
  • Available in 14, 16 or 18 gauge steel
  • Seams continuously welded and ground smooth
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque thread-less studs and fasteners on door
  • Minimum-width external formed body flange provides maximum door opening (210 degrees)
  • Panel mounting studs fit optional CONCEPT panels and other accessories; mounting holes in back of body for optional external wall-mount brackets
  • Seamless foam-in-place gasket
  • Solid corner-formed doors are interchangeable and easily removed by pulling clipstyle hinge pins
  • Quarter-turn slotted latch(es)
  • Grounding stud on body; bonding provision on door
  • Provisions for thermoplastic data pocket
  • Ratings: NEMA type 4, 12; IP66
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialSteel
  • Door Gauge (Gauge)16
  • Outside Width (in)12
  • Outside Height (in)12
  • Outside Depth (in)6
  • DescriptionConcept Steel NEMA 4/12 Enclosure, 1/4-Turn, 12x12x6\"
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationIP 66 Rated

Key Features

  • Available in 14, 16 or 18 gauge steel
  • Seams continuously welded and ground smooth
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque thread-less studs and fasteners on door
  • Minimum-width external formed body flange provides maximum door opening (210 degrees)
  • Panel mounting studs fit optional CONCEPT panels and other accessories; mounting holes in back of body for optional external wall-mount brackets
  • Seamless foam-in-place gasket
  • Solid corner-formed doors are interchangeable and easily removed by pulling clipstyle hinge pins
  • Quarter-turn slotted latch(es)
  • Grounding stud on body; bonding provision on door
  • Provisions for thermoplastic data pocket
  • Ratings: NEMA type 4, 12; IP66
  • 1 year warranty

More About this Item

These mild steel enclosures feature streamlined styling, flush quarter-turn latches, and an attractive and durable RAL 7035 textured light-gray polyester powder paint finish inside and out.

Note: Optional mounting brackets are required to meet UL and CSA external mounting requirements;

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat