nVent Hoffman CSD20208SS6 20" x 20" x 8" 316L SS Wall-Mount Enclosure

Representative image only.
nVent Hoffman Mfr # CSD20208SS6 – Item # EW-10502-27
For indoor or outdoor applications that require corrosion protection from chemicals and water
  • Manufactured from Type 304 or Type 316L stainless steel
  • Streamlined styling with smooth #4 brushed finish accommodates larger controls
  • Seams continuously welded and ground smooth
  • External formed 90-degree body flange and corner formed doors
  • Minimum-width body flange provides maximum body opening
  • Integral door ramp ensures the door gasket sealing surface aligns with the enclosure body for secure closure
  • Doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Seamless foam-in-place gasket
  • Four stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door
  • Self-grounding latch system with double seal
  • Hidden 316 stainless steel hinges for clean aesthetic appearance
  • Bonding provision on door; grounding stud on body
  • Provision on door for thermoplastic data pocket and optional doorstop kit (call for details)
  • Panel mounting studs for optional Concept panels and other accessories; mounting holes in back of body for optional external wall-mount brackets (call for details)
  • Ratings: NEMA Type 4X, IP66
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel
  • Outside Width (in)20
  • Outside Height (in)20
  • Outside Depth (in)8
  • Description20\" x 20\" x 8\" 316L SS Wall-Mount Enclosure
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationIP 66 Rated

Key Features

  • Manufactured from Type 304 or Type 316L stainless steel
  • Streamlined styling with smooth #4 brushed finish accommodates larger controls
  • Seams continuously welded and ground smooth
  • External formed 90-degree body flange and corner formed doors
  • Minimum-width body flange provides maximum body opening
  • Integral door ramp ensures the door gasket sealing surface aligns with the enclosure body for secure closure
  • Doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Seamless foam-in-place gasket
  • Four stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door
  • Self-grounding latch system with double seal
  • Hidden 316 stainless steel hinges for clean aesthetic appearance
  • Bonding provision on door; grounding stud on body
  • Provision on door for thermoplastic data pocket and optional doorstop kit (call for details)
  • Panel mounting studs for optional Concept panels and other accessories; mounting holes in back of body for optional external wall-mount brackets (call for details)
  • Ratings: NEMA Type 4X, IP66
  • 1 year warranty

More About this Item

CONCEPT™ Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure. Door and body have smooth #4 brushed finish.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat