nVent Hoffman Q889PCD QLINE Wall-Mount Enclosure D type 4X polycarbonate

Representative image only.
nVent Hoffman Mfr # Q889PCD – Item # EW-10503-40
Functional in corrosive environments and can withstand occasional submersion
  • Body is impact-resistant polycarbonate for PCD series and ABS for ABD series
  • Solid covers are impact-resistant polycarbonate for PCD series and ABS for ABD series
  • Polycarbonate material is easily punched, drilled, filed or sawed
  • Straight side walls permit ganging of multiple enclosures
  • Cross-point captivated cover screws are stainless steel
  • Mounting holes molded directly adjacent to cover screws
  • Cover screws are protected by removable caps that are aesthetic and provide tamper resistance
  • Feature molded internal pads for mounting optional panels, rails and other components
  • Panel mounting feature on both body and cover
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Material is halogen free
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolycarbonate(PC)
  • Inside Width (in)2.91
  • Inside Height (in)2.99
  • Inside Depth (in)3.11
  • Outside Width (in)3.15
  • Outside Height (in)3.23
  • DescriptionQLINE Wall-Mount Enclosure D type 4X polycarbonate
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationIP 67

Key Features

  • Body is impact-resistant polycarbonate for PCD series and ABS for ABD series
  • Solid covers are impact-resistant polycarbonate for PCD series and ABS for ABD series
  • Polycarbonate material is easily punched, drilled, filed or sawed
  • Straight side walls permit ganging of multiple enclosures
  • Cross-point captivated cover screws are stainless steel
  • Mounting holes molded directly adjacent to cover screws
  • Cover screws are protected by removable caps that are aesthetic and provide tamper resistance
  • Feature molded internal pads for mounting optional panels, rails and other components
  • Panel mounting feature on both body and cover
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Material is halogen free
  • 1 year warranty

More About this Item

The QLINE™ D series of enclosures feature contemporary, contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough and impact resistant, they are functional in corrosive environments and can withstand occasional submersion. The ABS material shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated choice. Both polycarbonate and ABS enclosures have a light gray finish (RAL 7035) inside and out.

Note: Optional mounting brackets are required to meet UL and CSA external mounting requirements;

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat