Pentair In-Line Filtration System for Sediment and Rust, 5 µm, 8 LPM, 1/4" John Guest

Representative image only.
Pentair Mfr # 255582-43 – Item # EW-01507-65
A complete filtration solution in one unit
  • Include a pre- and post- filter
  • A variety of sizes to meet your capacity needs
  • Ideal choice for post-RO, under-sink, ice-maker, and food service applications

PRODUCT OPTIONS

$27.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene Body and Cap
  • Micron Rating5
  • Flow Rate8 LPM (2 GPM)
  • Filter Length (in)11
  • Filter Diameter (in)2.5
  • Port Size1/4" John Guest
  • Max Pressure (PSI)125
  • Max Temperature (° F)100
  • Max Temperature (° C)38
  • DescriptionIn-Line Filtration System for Sediment and Rust, 5 µm, 8 LPM, 1/4" John Guest

Key Features

  • Include a pre- and post- filter
  • A variety of sizes to meet your capacity needs
  • Ideal choice for post-RO, under-sink, ice-maker, and food service applications

More About this Item

Each in-line filter includes an injection-molded polypropylene body and cap, and pre- and post-filters. Choose from either FPT connections or John Guest® push-to-connect fittings. Two unique filter types are available — for the removal of chlorine taste and odor, or removal of rust and sediment. All filters have a maximum temperature rating of 100°F (38°C) and 125 psi pressure rating. Filters meet NSF standards.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat