Pentair Slim Line 158008 DOE SAN Housing w/o Pressure Valve, 3/8" NPT(F), 10"

Representative image only.
Pentair Slim Line Mfr # 158008 – Item # EW-29820-10

$26.40USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStyrene Acrylonitrile
  • Housing MaterialStyrene Acrylonitrile
  • Flow Rate1 to 5 GPM
  • Length (in)10
  • Filter Length (in)10
  • Port Size0.375" NPT(F)
  • Relief ValveNo
  • Max Pressure (PSI)125
  • Max Temperature (° F)125
  • Max Temperature (° C)51.7
  • Housing Height (in)30.8
  • Housing Outside Diameter (OD) (in)4.625
  • Housing Outside Diameter (OD) (cm)11.75
  • DescriptionDOE SAN Housing w/o Pressure Valve, 3/8" NPT(F), 10"

More About this Item

Slim-Line Housing with Styrene-Acrylonitrile (SAN) has been stress-relieved for added clarity and strength. Clear body allows on site examination of flow and cartridge performance. Housing has 3/8" connections for medium to light duty applications. Maximum pressure is 125 psi, maximum temperature is 125°>F (51.7°>C). Buna-N seal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat