Pfeiffer PM-S03-525 Complete turbomolecular system, 60 L/S, 115/208 VAC, 50/60 Hz

Representative image only.
Pfeiffer Mfr # PM-S03-555A – Item # EW-79500-55
Achieve vacuum down to 7.5^-9 torr
  • Ready to go, simply connect to your system
  • Modular, easy to maintain
  • Integrated turbo controller
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Backing PumpDiaphragm
  • Max Vacuum (torr)7.5 x 10-7
  • Max Vacuum (mm Hg)1 x 10-7
  • Nominal Pump Speed (L/sec)60
  • Max Rotation Speed (rpm)90000
  • Compression Ratio (H2)> 1011 (nominal)
  • Inlet PortISO-K 63
  • Power (VAC)115 / 208
  • Height (in)11.8125
  • Width (in)11.8125
  • Length (in)13.3281
  • Height (cm)30
  • Width (cm)30
  • Length (cm)33.9
  • DescriptionComplete turbomolecular system, 60 L/S, 115/208 VAC, 50/60 Hz
  • Warranty18 months
18 Month Warranty

Key Features

  • Ready to go, simply connect to your system
  • Modular, easy to maintain
  • Integrated turbo controller
  • 18 month warranty

More About this Item

This single package combines everything necessary to achieve high vacuum levels. Choose a diaphragm-backing pump for an oil-free system. To control the vacuum levels, order the vacuum gauge and cable that will connect into the pump system controller.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat