Pfeiffer Vacuum Gauge/Sensor for Turbomolecular Pump Systems

Representative image only.
Welch Mfr # PT-R26-000 – Item # EW-79500-67
  • Flange size: DN 25 ISO-KF
  • Measurement range from 5x10-9 to 1000 hPa
  • Two gauge heads (Pirani and cold cathode) in a single case (inverted magnetron)
  • A single flange from atmospheric pressure to UHV
  • Corrosion-resistant
  • Maximum pressure refers to inert gases and temperatures of less than 55 °C
  • Requires cable 79500-68
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)4.2187
  • Width (in)3.1562
  • DescriptionVacuum Gauge/Sensor for Turbomolecular Pump Systems
  • Warranty18 months
18 Month Warranty

Key Features

  • Flange size: DN 25 ISO-KF
  • Measurement range from 5x10-9 to 1000 hPa
  • Two gauge heads (Pirani and cold cathode) in a single case (inverted magnetron)
  • A single flange from atmospheric pressure to UHV
  • Corrosion-resistant
  • Maximum pressure refers to inert gases and temperatures of less than 55 °C
  • Requires cable 79500-68
  • 18 month warranty

More About this Item

Keep your pressure and vacuum pumps running smoothly with these parts and accessories.

Accuracy: ±30% (from 10-8 to 102 hPa)
Anode: Molybdenum
Bakeout temperature: 150°C (302°F)
Interior: FPM sealed
Feedthrough: Al2O3, Glass
Filament: Tungsten
Flange: Stainless steel
Seal: FPM
Flange size: DN 25 ISO-KF
Measurement range max.: 1,000 hPa (750 Torr or 1,000 mbar)
Measurement range min.: 5x10-9 hPa (3.75x10-9 Torr or 5x10-9 mbar)
Output signal: Minimum load 10 k
Output signal: Pressure range 1.8 to 8.6 V
Output signal: Sensor error above 9.5 V
Output signal: Sensor error below 0.5 V
Pressure max. 10,000 hPa (7,500 Torr or 10,000 mbar)
Repeatability: ±5% (from 10-8 to 102 hPa)
Power consumption max.: 2 W
Supply Voltage: 15 to 30 V DC
Temperature Operating: 5 to 55°C (41 to 131°F)
Temperature Storage: -40 to 65°C (-40 to 149°F)
Volume: 20 cm3
Weight: 700 g

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat