Phase-II PTG-3750 Coating Thickness Gauge with external probe

Representative image only.
Phase-II Mfr # PTG-3750 – Item # EW-54102-16
Provides non-destructive precision accurate testing performance
  • Calculates thickness measurement using eddy current and magnetic induction
  • Compact, durable design for industrial environments
  • Integrated or eternal probe configurations
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0 to 50 mil (0 to 1250 µm)
  • Accuracy±1 to 3% of known value or 0.1 mil, whichever is greater
  • Measuring MethodEddy current, Magnetic induction
  • Min Substrate Thickness20 mil (ferrous), 2 mil (nonferrous)
  • Min Curvature Radius0.12\" (convex), 1.2\" (concave)
  • PowerFour AA batteries
  • Depth (in)1.25
  • Width (in)2.75
  • Height (in)6.3125
  • Depth (cm)3.2
  • Width (cm)6.9
  • Height (cm)16.1
  • DescriptionCoating Thickness Gauge with external probe
  • Warranty5 years
5 Year Warranty

Key Features

  • Calculates thickness measurement using eddy current and magnetic induction
  • Compact, durable design for industrial environments
  • Integrated or eternal probe configurations
  • 5 year warranty

More About this Item

These precision coating thickness gauges allow you to easily detect the thickness of non-magnetic coating on a magnetic substrate (ferrous) or an insulating coating on a non-magnetic conductive substrate (non-ferrous) utilizing either an integrated probe (model PTG-3700) or external probe (model PGT-3750). Thickness coating gauges are ideal for applications that include automotive paint measurement, manufacturing, general engineering, commercial inspection, and more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat