Photosensitive Amber PE Zip-Top Bags, 3" W x 5" L; 1000/cs

Representative image only.
Cole-Parmer Item # EW-60103-01

$87.60USD / Case of 1000

BUY MORE & SAVE

  • 1-5$87.60USD / Case of 1000
  • 6-29$78.84USD / Case of 1000
  • 30-119$74.46USD / Case of 1000
  • 120+$70.08USD / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • ColorAmber
  • MaterialPolyethylene
  • Length (in)5
  • Width (in)3
  • Length (cm)12.7
  • Width (cm)7.62
  • Thickness (mil)3
  • DescriptionPhotosensitive Amber PE Zip-Top Bags, 3\" W x 5\" L; 1000/cs

More About this Item

Amber-colored bags protect your photo-senstive samples from unwanted light during storage and transportation. Ideal for pharmaceuticals, light-sensitive chemicals, and food additives. Available in resealable zip-top and open-end styles.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat