Polyolefin heat-shrink tubing, 0.25, Transparent

Representative image only.
Item # EW-06850-20
  • Heavy yet flexible
  • Comes in a 20-ft continuous length
  • Transparent

$40.75USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPolyolefin
  • Tubing OD (in)1/8
  • Tubing OD (mm)3.2
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.35
  • ColorTransparent
  • Clarity (translucent)Yes
  • Max Temperature (° F)275
  • Max Temperature (° C)135
  • Length (ft)20
  • Length per Pack (ft)20
  • Length (m)6.1
  • Length per Pack (m)6.1
  • DescriptionPolyolefin heat-shrink tubing, 0.25, Transparent

Key Features

  • Heavy yet flexible
  • Comes in a 20-ft continuous length
  • Transparent

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat