Polypropylene manifold; 6 outlets; 1/4" inlet NPT(F)

Representative image only.
Item # EW-31522-13
Expand your flow and line capacity

PRODUCT OPTIONS

$48.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene
  • Number of Outlets6
  • Inlet NPT(F) (in)1/4
  • Outlet NPT(F) (in)1/8
  • Mounting Hole (in)0.17
  • Max Pressure (PSI)150
  • Max Temperature (° F)210
  • Max Temperature (° C)99
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Height (in)1
  • Length (in)4 3/4
  • Width (in)1
  • Height (cm)2.54
  • Length (cm)12.07
  • Width (cm)2.54
  • DescriptionPolypropylene manifold; 6 outlets; 1/4" inlet NPT(F)

More About this Item

Come in a variety of configurations—choose the number of ports and connections to suit your needs!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat