PolyScience 040301 Flow-Through Heater, 750 Watts, 240 V, 50 Hz

Representative image only.
PolyScience Mfr # 040301 – Item # EW-01285-85

$1,256.00USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)158
  • Max Temperature (° C)70
  • Power (watts)750
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)3.4
  • Height (in)7 3/4
  • Width (in)9 1/2
  • Length (in)9 1/2
  • DescriptionFlow-Through Heater, 750 Watts, 240 V, 50 Hz
Two year warranty

More About this Item

Use this flow-through heater to pump and heat large quantities of liquids. It features a single-turn potentionmeter for easy temperature setting, a high-temperature cutoff at 203ºF (95ºC), and a no-flow heater cutoff to prevent heating without flow. Seal the reservoir to control tanks or closed loops systems.
The built-in, centifungal-style submersible pump must be primed before use. Wetted parts consist of polypropylene body, nylon impeller, and stainless steel shaft. Includes one 2-ft sections of 1/2" ID vinyl tubing and 6-ft power cord; 120 VAC model includes three-prong plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat