PolyScience 6750M21A130E Recirculator; -10 to 40°C; 0.75 hp; centrifugal pump; 240V

Representative image only.
PolyScience Mfr # 6750M21A130E – Item # EW-12910-09
Handle process temperatures from -10 to 40°C – ideal for many routine process cooling needs
  • Temperature and pressure/flow readouts
  • Quiet operation, simple maintenance
  • High and low temperature alarms
  • Sealable reservoir
  • 2-1/2 Years Parts and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)4.2
  • Max Temperature (° C)40
  • Min Temperature (° C)-10
  • Cooling Capacity At 0° C (watts)760
  • Cooling Capacity At 10° C (watts)500
  • Cooling Capacity At 20° C (watts)2500
  • Pump TypeCentrifugal
  • RefrigerantR-134a
  • Max Flow Rate (L/min)15.5
  • Max Pump Pressure (PSI)10
  • Max Pump Pressure (mbar)689
  • Width (in)14 3/8
  • Height (in)24
  • Depth (in)26 1/2
  • Temperature SensorPt RTD
  • Compressor Horse Power (hp)3/4
  • Wetted MaterialsBrass, copper, PP, PVC nylon, and vinyl
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)9.2
  • DescriptionRecirculator; -10 to 40°C; 0.75 hp; centrifugal pump; 240V
  • Warranty2-1/2 Years Parts and Labor
2 and a Half Year Warranty

Key Features

  • Temperature and pressure/flow readouts
  • Quiet operation, simple maintenance
  • High and low temperature alarms
  • Sealable reservoir
  • 2-1/2 Years Parts and Labor Warranty

More About this Item

These affordable recirculators provide you with clean, temperature controlled, water without the scale buildup, or costly water waste, normally encountered with tap water systems — a built-in filter cleans the circulating fluid.

Featuring convenient "one-touch" temperature control and bright extra-large LED readout. The display can be read easily—even from across the room—and lets you check temperature set point, fluid flow rate, and pressure with a quick touch. An easy-to-use calibration function allows you to adjust the unit’s temperature display to match a traceable temperature standard.

For added operational safety, audible and visual alarms alert you instantly if operating outside set parameters—such as fluid temperature or pressure, flow rate, or ambient temperature. User-adjustable high and low temperature limits prevent unauthorized set point changes, plus built-in safeties to alert you to low fluid levels and thermal runaway.

The 1/2" NPT(F) inlet/outlet ports allow hookup to a variety of external equipment such as electron microscopes, diffusion pumps, AA furnaces, and mass spectroscopy systems.

Note: Do not use water in recirculator for low temperatures. Requires use of an antifreeze type liquid such as ethylene glycol solution or silicone oil.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat