PolyScience Beer Bath Forced-Age Testing Bath; 208-230V

Representative image only.
PolyScience Mfr # 070800 – Item # EW-14575-05
Ideal for accelerated shelf life testing of beer, wine and other beverages
  • Temperature range of -10 to 60°C
  • Reservoir capacity is 50 gallons (189 L)
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeSpecialty Bath
  • Reservoir Capacity (L)189
  • Max Temperature (° C)60
  • Min Temperature (° C)-10
  • Cooling Capacity At 0° C (watts)1929
  • Cooling Capacity At 20° C (watts)2950
  • Max Flow Rate (L/min)16.3
  • Width (in)40 1/4
  • Length (in)32 1/4
  • Depth (in)42 3/4
  • Working Area Width (in)32
  • Working Area Length (in)22
  • Working Area Depth (in)16
  • Heater Wattage (watts)2250
  • Wetted MaterialsSS
  • Power (VAC)230
  • Power (Hz)60
  • Power (amps)16
  • DescriptionForced-Age Testing Bath; 208-230V
  • Warranty2 year
Two year warrantyCanadian Standards Association

Key Features

  • Temperature range of -10 to 60°C
  • Reservoir capacity is 50 gallons (189 L)
  • 2 year warranty

More About this Item

Better known as the "beer bath," this bath is specifically designed for beer shelf life testing, food stability testing, product quality analysis, and asphalt sample tampering. The bath has a large open surface area, and hinged polycarbonate cover to optimize temperature stability.

Large 700 lbs (317.2 kg) bath must ship as freight transport.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat