PolyScience HPLAT-30-A12E Histology Freeze Plate, 240 VAC

Representative image only.
PolyScience Mfr # HPLAT-30-A12E – Item # EW-48573-15
Ultra-cold surface reduces tissue processing time by 40%
  • Monitor tissue specimen quality on the fast-freezing surface
  • Process multiple samples at once on the large 136 in2 freezing area
  • Achieve working temperature in only 10 to 15 minutes for quick start up
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)-30
  • Min Temperature (° C)-34.4
  • Internal Width (in)18 3/8
  • Internal Height (in)10 1/2
  • Internal Depth (in)15 7/8
  • Internal Width (cm)7.23
  • Internal Height (cm)4.13
  • Internal Depth (cm)6.25
  • Power (VAC)240
  • Power (Hz)50
  • DescriptionHistology Freeze Plate, 240 VAC
  • Warranty2 year
Two year warranty

Key Features

  • Monitor tissue specimen quality on the fast-freezing surface
  • Process multiple samples at once on the large 136 in2 freezing area
  • Achieve working temperature in only 10 to 15 minutes for quick start up
  • 2 year warranty

More About this Item

The histology freeze plate is a necessity for processing specimens for sectioning in a microtome with no cryostat, or to perform dissections of frozen tissue. It speeds up the curing process of tissue blocks and keeps frozen tissue from thawing, increasing productivity in the laboratory.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat