PolyScience MX28S135-A11B 28L, Open Bath System w/ Lid, Ambient +10 to 135 C; 120 VAC/60 Hz

Representative image only.
PolyScience Mfr # MX28S135-A11B – Item # EW-12101-74
  • Large user-friendly digital display
  • Integral heating coil and re-circulating pump
  • Stainless steel tank with drain valve, bridge and lid

PRODUCT OPTIONS

$1,988.00USD / Each

$285.00USD / Each

for an additional
$285.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeHeated Water Bath
  • Reservoir Capacity (L)28
  • Max Temperature (° C)135
  • Min Temperature (° C)Ambient 10
  • Max Pump Pressure (PSI)1.8
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)13 1/2
  • Length (in)10 29/32
  • Height (in)18
  • Working Area Width (in)8 13/32
  • Working Area Length (in)10 7/64
  • Working Area Depth (in)8
  • Heater Wattage (watts)1100
  • Port Connections½" hose barb
  • Drain ValveYes
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)10
  • Description28L, Open Bath System w/ Lid, 10 to 135 C; 120 VAC/60 Hz

Includes

immersion circulator, stainless steel tank with drain valve, bridge and lid.

Key Features

  • Large user-friendly digital display
  • Integral heating coil and re-circulating pump
  • Stainless steel tank with drain valve, bridge and lid

More About this Item

Designed with a large, easy-to-read backlit display that easily shows both the process value and set value from a distance, as well as heat-on and circulating-on icons. Rear ports can be used for external process temperature control. The four pushbuttons allow quick control of the on/off/standby mode, set-point value, Celsius/Fahrenheit selection, and offset calibration value. The low/high limit settings control the min/max temperature, and the compact, stylish design has a streamlined profile to occupy minimum reservoir space. A protective housing prevents direct contact with the integral pump and heater coil, while offering easy access for cleaning and inspection. A convenient slide control allows easy fluid flow adjustment from the single-speed circulating pump.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat