PolyScience SD15R-30-A12E Standard Digital 15L -30° Refrigerated Bath Circulator 240V/50Hz

Representative image only.
PolyScience Mfr # SD15R-30-A12E – Item # EW-12210-19
Advanced PID algorithms increase heat/cool responsiveness to ensure constant temperature
  • Waterproof control panel swivels 180°
  • Extra-large backlit digital display can be easily seen from across a room
  • Standard digital controller
  • 15-L bath capacity
  • Refrigeration down to -30°C
  • 240 VAC operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)15
  • Max Temperature (° C)170
  • Min Temperature (° C)-30
  • Cooling Capacity At 0° C (watts)505
  • Cooling Capacity At 20° C (watts)915
  • Pump TypeForce
  • RefrigerantR-404a
  • Max Flow Rate (L/min)10.2
  • Max Pump Pressure (PSI)2.9
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)14 1/2
  • Length (in)22 1/2
  • Height (in)28
  • Width (cm)27.6
  • Length (cm)21.3
  • Depth (cm)14
  • Working Area Width (in)10 7/8
  • Working Area Length (in)8 3/8
  • Working Area Depth (in)5 1/2
  • Heater Wattage (watts)2200
  • Temperature ControlPID
  • Temperature Sensor100 Ω Pt RTD
  • Port Connections¼\" NPT(F)
  • Drain ValveYes
  • InterfaceRS-232
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)13
  • DescriptionStandard Digital 15L -30° Refrigerated Bath Circulator 240V/50Hz
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Waterproof control panel swivels 180°
  • Extra-large backlit digital display can be easily seen from across a room
  • Standard digital controller
  • 15-L bath capacity
  • Refrigeration down to -30°C
  • 240 VAC operation
  • 2 year warranty

More About this Item

The unique WhisperCool™ environmental control system features part-load sound levels below that of conventional speech at a distance of two meters. This innovative environmental technology also optimizes compressor and evaporator performance, reducing overall energy consumption and prolonging compressor life. The front-mounted drain port and washable air filter simplify cleaning and maintenance. The chemical-resistant DuraTop™ top plate remains cool at high temperatures and is easily cleaned. Rear inlet/outlet ports also allow use in external process applications.


Standard Digital Controllers feature an easy-to-read 3.75" touch-pad LCD that displays actual and set point temperatures simultaneously.

What’s included: bath cover and lid, power cord, drain valve, fittings, plumbing tape, clamps, drain tubing, and instruction manual. Nylon hose barb adapters for 3/8", 1/4", and 3/16" tubing, and a 1/4" NPT to M16 threaded adapter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat