Pomona Electronics 5519 Precision Electronic Probe Set

Representative image only.
Pomona Electronics Mfr # 5519A – Item # EW-20007-62
Save time and money with versatile kits
  • Cat III, 1000V
  • Silicone insulated 4 ft leads
  • Comfort-grip probe
  • Durable 0.08" tips for long life
  • 1 year warranty

PRODUCT OPTIONS

$25.19USD / Each
$27.99USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionPrecision Electronic Probe Set
  • Warranty1 year
1 Year Warranty

Key Features

  • Cat III, 1000V
  • Silicone insulated 4 ft leads
  • Comfort-grip probe
  • Durable 0.08" tips for long life
  • 1 year warranty

More About this Item

Enhance the versitility of your mulitmeter with these Pomona Test Leads and Kits.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat