Pomona Electronics Multi-Mount Continuous Monitor, North American Plug

Representative image only.
Pomona Electronics Mfr # SCTEST3 – Item # EW-20051-11
Devices to monitor operator's path-to-ground both continuously and as needed
  • Quickly test all personal grounding devices with the combo wrist strap and footwear tester
  • Continuously monitor a worksurface path-to-ground of less than 10 MΩ with the multi-mount continuous monitor
  • Protect operator's with static free floor mats and foot straps
  • Continuously monitors the path-to-ground integrity of one operator and one ESD work surface Monitors for a worksurface path-to-ground of less than 10 M? Mounting tabs make it suitable to install in workbench or equipment settings Alarms when the operator unintentionally disconnects from the monitor or the connection between the banana plug and monitor’s jack is intermittent Mat monitor switch disables the worksurface monitor circuit when used in areas where there is no ESD worksurface Audible alarm adjustment sets the audible alarm volume from loud to louder Wave Distortion Technology provides stable continuous monitoring (versus pulse or intermittent) of the the wrist strap’s path-to-ground and the presence of its 1 M? safety resistor Disconnect (and park) a wrist strap when leaving the workstation without creating a false alarm Meets ANSI/ESD S20.20 in accordance with ESD TR1.0-01-0 1.2V operator test voltage reduces the risk of electrical overstress (EOS) for the handling of sensitive components <50 millisecond alarm response time identifies failures and intermittencies that inferior technologies miss Continuous visual and audible alarms by illuminating green to indicate proper grounding; illuminates red and sounds audible alarm when intermittent or failed connection occurs National Institute of Standards and Technology calibrated with certificate included 1 year warranty

PRODUCT OPTIONS

$222.29USD / Each
$246.99USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Work Surface Limit10 MΩ (±20%)
  • Height (in)29/32
  • Length (in)3 7/8
  • Width (in)2 3/32
  • Height (cm)2.3
  • Length (cm)9.8
  • Width (cm)5.3
  • DescriptionMulti-Mount Continuous Monitor, North American Plug
  • Warranty1 year
1 Year Warranty

Includes

100-240 VAC safety certified power adapter with North American plug.

Key Features

  • Quickly test all personal grounding devices with the combo wrist strap and footwear tester
  • Continuously monitor a worksurface path-to-ground of less than 10 MΩ with the multi-mount continuous monitor
  • Protect operator's with static free floor mats and foot straps
  • Continuously monitors the path-to-ground integrity of one operator and one ESD work surface Monitors for a worksurface path-to-ground of less than 10 M? Mounting tabs make it suitable to install in workbench or equipment settings Alarms when the operator unintentionally disconnects from the monitor or the connection between the banana plug and monitor’s jack is intermittent Mat monitor switch disables the worksurface monitor circuit when used in areas where there is no ESD worksurface Audible alarm adjustment sets the audible alarm volume from loud to louder Wave Distortion Technology provides stable continuous monitoring (versus pulse or intermittent) of the the wrist strap’s path-to-ground and the presence of its 1 M? safety resistor Disconnect (and park) a wrist strap when leaving the workstation without creating a false alarm Meets ANSI/ESD S20.20 in accordance with ESD TR1.0-01-0 1.2V operator test voltage reduces the risk of electrical overstress (EOS) for the handling of sensitive components <50 millisecond alarm response time identifies failures and intermittencies that inferior technologies miss Continuous visual and audible alarms by illuminating green to indicate proper grounding; illuminates red and sounds audible alarm when intermittent or failed connection occurs National Institute of Standards and Technology calibrated with certificate included 1 year warranty

More About this Item

Working with static sensitive devices? Pomona enables you to work with confidence. Multiple options allow you to build out a kit that works for you and protects your devices from damage due to static electricity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat