Porta-Lab 2390-6X6 Laboratory Wire Gauze, Square, 6 " L x 6" W (10 Per Pk)

Representative image only.
Porta-Lab Mfr # WGP66 – Item # EW-36300-44
Gauze is made of iron wire (24 SWG/10 mesh) for long life and safety
  • Withstands temperatures up to 1472°F (800°C)
  • Edges are reinforced to prevent fraying.

PRODUCT OPTIONS

$39.20USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)6
  • Length (in)6
  • DescriptionLaboratory Wire Gauze, Square, 6 " L x 6" W (10 Per Pk)

Key Features

  • Withstands temperatures up to 1472°F (800°C)
  • Edges are reinforced to prevent fraying.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat