Powerblanket HB481200 Hot Box Heater; 36" x 48" x 48"

Representative image only.
Powerblanket Mfr # HB481200 – Item # EW-42025-16
Prevents materials from overheating and burning
  • Safely maintain products at consistent temperatures
  • Energy efficient design saves on operating costs
  • ELT certified to UL and CSA safety standards
  • Provides 48 cubic feet of heating space
  • Maintains internal temperature of 110°F/43°C (±5°F/3°C)

PRODUCT OPTIONS

$2,104.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)100
  • Max Temperature (° F)110
  • Min Temperature (° C)37.8
  • Max Temperature (° C)43
  • Power (watts)1200
  • Power (VAC)110
  • Height (in)48
  • Width (in)36
  • Length (in)48
  • DescriptionHot Box Heater, vinyl shell, plastic frame; 36" x 48" x 48"

Includes

Six-foot power cord.

Key Features

  • Safely maintain products at consistent temperatures
  • Energy efficient design saves on operating costs
  • ELT certified to UL and CSA safety standards
  • Provides 48 cubic feet of heating space
  • Maintains internal temperature of 110°F/43°C (±5°F/3°C)
  • Internal preset thermostat provides fixed temperature
  • Top and side doors offer easy access

More About this Item

The Hot Box Heaters are ideal for retaining heat in extreme weather conditions. The fully insulated boxes deliver uniform heat to all temperature-sensitive palletized materials and products stored inside. Save time and money by protecting your products from freezing without the risk of overheating. Constructed of an ultra-durable vinyl shell, the boxes can be quickly and easily assembled—ideal for cold weather storage, remote locations, job site heating, and transporting of temperature-sensitive materials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat