Poxygrid F18750-0000 72 Place Epoxy-Coated Steel Rack for 10-13 mm Test Tubes; 1/Pk

Representative image only.
Poxygrid Mfr # F18750-0000 – Item # EW-06739-02
Durable and chemical/corrosion-resistant

PRODUCT OPTIONS

$58.80USD / Each

BUY MORE & SAVE

  • 1-5$58.80USD / Each
  • 6-29$52.92USD / Each
  • 30-119$49.98USD / Each
  • 120+$47.04USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mm)10
  • Max Tube Size (mm)13
  • Tubes Held72
  • Width (in)8 5/64
  • Height (in)4 2/5
  • Width (mm)205
  • MaterialSteel
  • Description72 Place Epoxy-Coated Steel Rack for 10-13 mm Test Tubes; 1/Pk

More About this Item

Epoxy-coated steel wire racks are chemical and corrosion resistant; unaffected by organic solvents, salts, weak acids and alkalies. Epoxy will handle a temperature range of -369 to 250°F (-223 to 121°C). Autoclavable.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat