Poxygrid F18788-1300 Wire Test Tube Half Rack 36 10-13mm

Representative image only.
Poxygrid Mfr # F18788-1300 – Item # EW-06739-10
Use when space is limited

PRODUCT OPTIONS

$47.00USD / Each

BUY MORE & SAVE

  • 1-5$47.00USD / Each
  • 6-29$42.30USD / Each
  • 30-119$39.95USD / Each
  • 120+$37.60USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mm)10
  • Max Tube Size (mm)13
  • Tubes Held36
  • Width (in)4 7/16
  • Height (in)4 1/5
  • Width (mm)113
  • MaterialSteel
  • DescriptionWire Test Tube Half Rack 36 10-13mm

More About this Item

Epoxy-coated steel wire racks are chemical and corrosion resistant; unaffected by organic solvents, salts, weak acids and alkalies. Epoxy will withstand a temperature range of -369 to 250°F (-223 to 121°C). Autoclavable.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat