Pressure Vacuum Meter, Dual Range, 1999 mm Hg / 199.9 in

H2O

Representative image only.
NeTech Item # EW-68438-23
Portable digital instrument designed to measure the pressure of non-corrosive fluids and gases
  • Rugged aluminum block with luer fitting
  • Accuracy 0.25% full scale ± 1 digit
  • Measures positive and vacuum pressure
  • Easy to read LCD display 0.5" 3-1/2 digit
  • Only 3" x 2" x 1.4" and weights only 6.5 oz
  • Media: Non corrosive fluids and gases
  • 1 year warranty

$674.00USD / Each

$204.00 - $277.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25%
  • Min Pressure (in WC)0
  • Max Pressure (in WC)199.9
  • DescriptionPressure Vacuum Meter, Dual Range, 1999 mm Hg / 199.9 in

    H2O

  • Warranty1 year
1 Year Warranty

Key Features

  • Rugged aluminum block with luer fitting
  • Accuracy 0.25% full scale ± 1 digit
  • Measures positive and vacuum pressure
  • Easy to read LCD display 0.5" 3-1/2 digit
  • Only 3" x 2" x 1.4" and weights only 6.5 oz
  • Media: Non corrosive fluids and gases
  • 1 year warranty

More About this Item

This versatile instrument displays results in one of two engineering units on a large 3 digit LCD display. Engineered to provide superior perfomance using one of the latest semiconductor sensors, the DigiMano 1000 has an accuracy of 0.25 full scale. A rugged instrument, it has been designed to perform its measurements quickly, accurately, and easily.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat