Pressurements P3224-3 Water Operated 10/10K PSI Dual Piston

Representative image only.
Fluke Calibration Mfr # P3224-PSI – Item # EW-68452-92
Standards laboratories and many instrument shops and calibration labs
  • Standard accuracy of 0.015% of reading (optional accuracy of 0.008% available)
  • Calibration document supplied by the manufacturer
  • 1-year guarantee against normal operating failure
  • 1⁄8", 1⁄4", 3 ⁄8" and 1⁄2" NPT female adapters
  • Series 3 non-magnetic stainless steel weight masses provided in a high- quality carrying case
  • Operating fluid
  • Spare seals and instruction manual
  • Built-in priming pump
  • Units can be trimmed to local gravity free of charge
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)8 1/2
  • Max Pressure10000
  • Min Pressure10
  • Pressure Accuracy0.015% reading
  • Piston / Cylinder MaterialTungsten carbide with nickel binder, martensitic steel
  • Width (in)17 1/2
  • Width (cm)44.5
  • DescriptionWater Operated 10/10K PSI Dual Piston
  • Warranty1 Year
1 Year Warranty

Key Features

  • Standard accuracy of 0.015% of reading (optional accuracy of 0.008% available)
  • Calibration document supplied by the manufacturer
  • 1-year guarantee against normal operating failure
  • 1⁄8", 1⁄4", 3 ⁄8" and 1⁄2" NPT female adapters
  • Series 3 non-magnetic stainless steel weight masses provided in a high- quality carrying case
  • Operating fluid
  • Spare seals and instruction manual
  • Built-in priming pump
  • Units can be trimmed to local gravity free of charge
  • 1 year warranty

More About this Item

The Pressurements series of deadweight testers are ideal for
calibrating pressure gauges, transducers, transfer standards,
recorders, digital calibrators, etc. and provide the necessary
link between International Standards laboratories and many
instrument shops and calibration labs.
Pressurements Hydraulic Deadweight Testers, generally used
for higher pressure applications, are available in pressure
ranges to 20,000 psi, with 0.015% of reading NIST-traceable
accuracy. Units are available for use with either distilled water
or mineral oil as the operating fluid, and offer several key
features—such as built-in priming pumps for large volume
applications, a high-quality screw press for precise pressure
generation, dual piston design for wider range calibrations, a
visible acrylic reservoir for fluid level and quality, and a unique test station sealing system which eliminates the need for tape and wrenches. The hydraulic models also feature a flotation indicator, which eliminates guesswork, and a built-in spirit level mounted on a sturdy top plate.

Deadweights from Fluke Calibration can be gravity calibrated before shipment. Please provide your Davis representative with your longitude and latitude when ordering so this free calibration can be provided.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat