PrimeLock® High-Purity Fitting, tee, standard, 1" x 1/4" x 1" OD tubing; 1/ea

Representative image only.
Item # EW-30492-92
Ultra-clean and reliable fittings for highly critical and corrosive chemicals
  • Broad chemical compatibility with PFA wetted components Three nonwetted backup seals prevent leaks without introducing sources of entrapment or flow interruptions Audible and visual checks guarantee proper connections Heat not required for fitting installation

PRODUCT OPTIONS

$174.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPFA
  • Number Of Ports3
  • Connection TypeFlare
  • Compression Size / Tube Od (Port 1) (in)1
  • Compression Size / Tube Od (Port 2) (in)1/4
  • Compression Size / Tube Od (Port 3) (in)1
  • ColorNatural
  • Min Temperature (° F)0
  • Max Temperature (° F)392
  • Min Temperature (° C)-18
  • Max Temperature (° C)200
  • Max Operating Pressure (PSI)120 at 70°F (21°C)
  • Orifice Dimensions (in)5/32
  • DescriptionHigh-Purity Fitting, tee, standard, 1" x 1/4" x 1" OD tubing; 1/ea

Includes

Fittings include one set of nuts, inserts, and connection verification rings.

Key Features

  • Broad chemical compatibility with PFA wetted components Three nonwetted backup seals prevent leaks without introducing sources of entrapment or flow interruptions Audible and visual checks guarantee proper connections Heat not required for fitting installation

More About this Item

PFA wetted fittings handle critical chemical applications for manufacturers and laboratories. Tubing connections offer a primary seal and multiple safety backups with nonwetted inserts, reducing entrapment, leak points, and flow interruptions in the lines. Installation tools offer consistent and repeatable assembly without using heat to produce a flare in the tubing. If necessary, fittings can be installed without insertion tools by using a hot air gun. Installation tools and accessories are designed for a proper joint fit and superior connection integrity for all PrimeLock fittings.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat