PRO Scientific SB-1 Silent Brushless Digital Homogenize with Stand; 120V

Representative image only.
PRO Scientific Mfr # 01-01370 – Item # EW-04751-28
Quiet and maintenance free
  • No need for ear protection—low decibel level protects your hearing
  • Years of trouble-free operation without particulates or sparking from carbon brushes
  • Bright digital display with variable speed makes adjusting for different materials easy and repeatable
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Use with Generators04751-71 through -75
  • Min Sample Size (mL)0.05
  • Max Sample Size (mL)1500
  • Max Speed (rpm)16500
  • Min Speed (rpm)0
  • Wattage (Out put)150
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionSilent Brushless Digital Homogenize with Stand; 120V
  • Warranty2 year
Two year warrantyMade in the U.S.A.

Key Features

  • No need for ear protection—low decibel level protects your hearing
  • Years of trouble-free operation without particulates or sparking from carbon brushes
  • Bright digital display with variable speed makes adjusting for different materials easy and repeatable
  • 2 year warranty

More About this Item

This benchtop homogenizer runs clean and quiet, ideal for applications where contamination is a concern, such as biotech, pharmaceutical, and cleanroom use. Because the motor is brushless, a significant spark source is eliminated, so this homogenizer is suitable for processing volatile or flammable organic compounds.

Choose a generator probe based on the sample volume and dispersion type (order separately). The standard quick-connect generators are precision crafted from 316 stainless steel and PTFE. The flat-bottom probe is for small volumes and the saw-tooth creates enough shear to handle larger volumes and tough tissues.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat