PTFE heat-shrink tubing, 0.215"ID, 12 ft/pack

Representative image only.
Item # EW-06851-22
Ideal for chemically inert applications
  • High electrical and chemical resistance
  • Comes in 3-ft lengths
  • Opaque

PRODUCT OPTIONS

$80.50USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPTFE
  • Tubing ID (in)7/32
  • Tubing ID (mm)5.46
  • ColorOpaque
  • Clarity (opaque)Yes
  • Max Temperature (° F)621
  • Max Temperature (° C)327
  • Length (ft)12
  • Length per Pack (ft)12
  • Length per Pack (m)3.7
  • Length (m)3.7
  • DescriptionHeat-Shrink Tubing, PTFE, 0.215" ID; 12 Ft

Key Features

  • High electrical and chemical resistance
  • Comes in 3-ft lengths
  • Opaque

More About this Item

Shrink ratio: 2:1
Recovery temperature: 621°F (327°C)
Characteristics: Opaque; high electrical and chemical resistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat