PTFE heat-shrink tubing, 0.410"ID, 12 ft/pack

Representative image only.
Item # EW-06851-42
  • High electrical and chemical resistance
  • Comes in 3-ft lengths
  • Opaque

PRODUCT OPTIONS

$105.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPTFE
  • Tubing ID (in)13/32
  • Tubing ID (mm)10.4
  • ColorOpaque
  • Clarity (opaque)Yes
  • Max Temperature (° F)621
  • Max Temperature (° C)327
  • Length per Pack (ft)12
  • Length (ft)12
  • Length (m)3.7
  • Length per Pack (m)3.7
  • DescriptionPTFE heat-shrink tubing, 0.410"ID, 12 ft/pack

Key Features

  • High electrical and chemical resistance
  • Comes in 3-ft lengths
  • Opaque

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat