PTFE Manifold; 4 Outlets; 3/8" Inlet NPT(F)

Representative image only.
Item # EW-31521-09
Chemically-inert PTFE handles some of your most aggressive chemical solutions
  • Constructed of durable PTFE

PRODUCT OPTIONS

$169.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPTFE
  • Number of Outlets4
  • Inlet NPT(F) (in)3/8
  • Outlet NPT(F) (in)1/4
  • Mounting Hole (in)0.2
  • Max Pressure (PSI)120
  • Max Temperature (° F)300
  • Max Temperature (° C)150
  • Min Temperature (° F)-200
  • Min Temperature (° C)-129
  • Height (in)1 1/4
  • Length (in)4
  • Width (in)1 1/4
  • Height (cm)3.18
  • Length (cm)10.48
  • Width (cm)3.18
  • DescriptionPTFE Manifold; 4 Outlets; 3/8" Inlet NPT(F)

Key Features

  • Constructed of durable PTFE

More About this Item

Come in a variety of configurations—choose the number of ports and connections to suit your needs!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat