Pulsafeeder LD03SA-VTC1-XXX Manual Control Metering Pump, 12 gdp, 115 VAC

Representative image only.
Pulsafeeder Mfr # LD03SA-VTC1-XXX – Item # EW-78118-10
Reliable metering performance – guided dual check valves provide precise seating and excellent priming and suction lift
  • PVC and PTFE construction with external control
  • Ideal for water treatment and chemical feed applications

PRODUCT OPTIONS

$478.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)32
  • Max Flow Rate (LPH)1.89
  • Max Flow Rate (GPH)0.5
  • Max Flow Rate (Strokes/min)125
  • Max Pressure (PSI)80
  • Suction Lift, Wet (in H₂O)48
  • Suction Lift, Wet (mm of H₂O)1219
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)1
  • Wetted MaterialsCeramic, PTFE, PVC
  • Inlet Connection3/8" OD tubing
  • Outlet Connection3/8" OD tubing
  • Repeatability±2%
  • Viscosity, Max (cP)1000
  • Duty Cycle ContinuousYes
  • Height (in)9
  • Width (cm)22.9
  • Length (in)5
  • Height (cm)22.9
  • Width (in)9
  • Length (cm)12.7
  • DescriptionManual Control Metering Pump, 12 gdp, 115 VAC

Includes

Injection/back pressure valve assembly, foot valve/strainer assembly, three-function valve, 4-ft clear PVC tubing, and 8-ft rigid polyethylene discharge tubing. All 115 VAC pumps include a 6-ft power cord with US plug; 230 VAC pumps include a 6-ft power

Key Features

  • PVC and PTFE construction with external control
  • Ideal for water treatment and chemical feed applications

More About this Item

Manual control pumps feature adjustable stroke rate and length, reliable timing circuits, and circuit protection from voltage and current upsets. Leak-free bleed valves provide safe and easy priming. Pumps are water resistant and can be installed outdoors.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat