Puma PK2008 Direct-Drive Air Compressor, 3.0 cfm, 2 gal Twin-Stack Tank; 115V

Representative image only.
Puma Mfr # LA5721 – Item # EW-07122-05
Economical compressors come in a variety of styles for numerous applications
  • Tank styles include: hot-dog, twin-stack, pancake, portable, and vertical
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Tank Size (Gal)2
  • Free Air Capacity (CFM)3
  • Max Pressure (PSI)125
  • Wetted Partscast iron, cast aluminum
  • Duty CycleContinuous
  • Port Size1/4\" NPT(F)
  • Thread Size1/4\" NPT(F)
  • Max Temperature (° C)117
  • Max Temperature (° F)243
  • Motor Hp2
  • Power (VAC)115
  • Amps11
  • Height (in)24
  • Width (in)12
  • Length (in)26
  • DescriptionDirect-Drive Air Compressor, 3.0 cfm, 2 gal Twin-Stack Tank; 115V
  • Warranty1 Year
1 Year WarrantyUL Listed.

Key Features

  • Tank styles include: hot-dog, twin-stack, pancake, portable, and vertical
  • 1 year warranty

More About this Item

Direct Drive Series features both oilless (07122-00, -05, -10, -15, -40), and oil-lubricated (07122-45) compressors. These lightweight and compact compressors feature die-cast aluminum construction with a cast-iron sleeve and thermal overload protection.
Contractor Series has constant speed operation and a manual reset for overload protection. Splash-lubricated construction with cast-iron sleeve affords a longer compressor life.
Professional Series units are made of 100% cast iron and feature splash-lubricated construction that provides less friction for a longer compressor life. Overload protection is provided through a manual reset.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat