Pump, Centrifugal Pump, Pump with switch, 310 GPH or 26 TDH, 115VAC

Representative image only.
Item # EW-75500-02
Ideal for installations where there is no gravity drainage available
  • Can be used with other fluids compatible with the wetted materials of construction
  • Pump and switch only—for replacing failed pumps in existing tank and shallow pan
  • Low-profile system—for lower flows up to 80 GPH
  • Slim-footprint systems—come with an oil-resistant tank and check valve
  • Large-volume systems—for applications that need larger flow ranges around 200 to 450 GPH

PRODUCT OPTIONS

$413.40USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (LPM)19.53
  • Max Flow Rate (GPH)310
  • Max Head (ft)26
  • Max Head (m)7.9
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)3.5
  • Power (Phase)1
  • Power Cord6 ft power cord
  • Wetted MaterialsABS plastic volute, motor and tank cover, GF polypropylene ABS impeller, stainless steel shaft
  • Max Temperature (° F)120
  • Max Temperature (° C)49
  • Duty Cycle IntermittentYes
  • Width (in)6
  • Length (in)12
  • Height (in)6.5
  • Width (cm)15.2
  • Length (cm)30.5
  • Height (cm)16.5
  • UL(US) Regulatory ApprovalYes
  • Motor hp1/12
  • DescriptionPump, Centrifugal Pump, Pump with switch, 310 GPH or 26 TDH, 115VAC

Includes

6-ft (1.8-m) power cord.

Key Features

  • Can be used with other fluids compatible with the wetted materials of construction
  • Pump and switch only—for replacing failed pumps in existing tank and shallow pan
  • Low-profile system—for lower flows up to 80 GPH
  • Slim-footprint systems—come with an oil-resistant tank and check valve
  • Large-volume systems—for applications that need larger flow ranges around 200 to 450 GPH

More About this Item


Applications include but are not limited to:


  • Condensate removal from air conditioners

  • Drain line collection points

  • Disposal of wastewater from various water usage devices


Choose from one of the following categories:
  • Pump and switch only — for replacing failed pumps in existing tank and shallow pan

  • Low profile systems — lower flows up to 80 GPH

  • Slim footprint — includes an oil resistant tank and check valve

  • Large 1 gallon tank — applications that need larger flow ranges around 200 to 450 GPH

Can be used with other fluids compatible with the wetted materials of construction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat