PVC hose, 1"ID x 1-13/64"OD, 100 ft/pack

Representative image only.
Item # EW-06308-40

$253.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing OD (in)1 13/64
  • Tubing OD (mm)30.6
  • Tubing ID (in)1
  • Tubing ID (mm)25.4
  • Wall Thickness (in)7/64
  • Wall Thickness (mm)2.5908
  • Clarity (opaque)Yes
  • Working Pressure (PSI)44
  • Max Pressure (PSI)44
  • Max Pressure (bar)3.0336944
  • Min Temperature (° F)30
  • Max Temperature (° F)180
  • Min Temperature (° C)-1
  • Max Temperature (° C)82
  • Length (ft)100
  • Length per Pack (ft)100
  • Length per Pack (m)30.5
  • Length (m)30.5
  • DescriptionPVC hose, 1"ID x 1-13/64"OD, 100 ft/pack

More About this Item

This PVC hose is ideal for transfer, vacuum, and high flow rate applications. Heavy-duty, flexible construction resists moisture and chemical corrosion. "Spring-back" coil provides optimum crush resistance. maximum operating pressure is 44 psi at 72°>F; temperature range is 30 to 180°>F (-1 to 82°>C). Order PVC cuffs for simple, air tight hose installation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat