Pyrex 1003-150 Brand 1003 Griffin Heavy-Duty Beaker, 150 mL, 48/cs

Representative image only.
Pyrex Mfr # 1003-150 – Item # EW-34512-26
Get the best strength even under harsh conditions
  • Know your solution—extra-large marking spot for easier identification
  • Beakers designed for the harshest conditions
  • Beaker features a 150 mL capacity and 20 mL graduations
Shop Pyrex Erlenmeyer Flasks
PYREX Brand 4980 Erlenmeyer Flasks
$49.00 - $795.00USD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)150
  • MaterialGlass
  • Min Graduation (mL)20
  • Max Graduation (mL)140
  • Graduation Interval (mL)20
  • AutoclavableYes
  • Withstands High Temperature (° F)446
  • Withstands Low Temperature (° F)-382
  • Label TypeWhite Write-On
  • Outside Diameter (OD) (in)2 1/4
  • Outside Diameter (OD) (cm)5.7
  • Overall Height (in)3 3/8
  • Overall Height (cm)8.6
  • DescriptionBrand 1003 Griffin Heavy-Duty Beaker, 150 mL, 48/cs

Key Features

  • Know your solution—extra-large marking spot for easier identification
  • Beakers designed for the harshest conditions
  • Beaker features a 150 mL capacity and 20 mL graduations

More About this Item

Heavy-duty beakers are specifically designed to offer the best mechanical strength under harsh conditions, such as mechanized washing operations. The 250-mL to 4000-mL beakers have a double graduated metric scale to indicate their approximate content. All sizes have an extra large marking spot. Reference: ASTM E-960.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat