Pyrex 3180-105 Brand 3180 Evaporating Dish, 105 mm OD x 55 mm H; 290 mL, 1/Pk

Representative image only.
Pyrex Mfr # 3180-105 – Item # EW-34586-04

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)290
  • Capacity (oz)9.75
  • MaterialGlass
  • Top Outside Diameter (cm)10.5
  • Overall Height (in)2 3/16
  • Overall Height (cm)5.5
  • DescriptionBrand 3180 Evaporating Dish, 105 mm OD x 55 mm H; 290 mL, 1/Pk

More About this Item

Flat bottom evaporating dishes have a lip and spout. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat