Pyrex 4985-1L Brand 4985 flask with screw cap; 1000 mL, pack of 6

Representative image only.
Pyrex Mfr # 4985-1L – Item # EW-34554-05
  • Screw-cap
  • Graduations

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)1000
  • Min Graduation (mL)250
  • Max Graduation (mL)1000
  • Graduation Interval (mL)50
  • Cap Type38-430M thread
  • Cap MaterialPhenolic with white rubber liner
  • Overall Height (cm)21.8
  • DescriptionBrand 4985 flask with screw cap; 1000 mL, pack of 6

Key Features

  • Screw-cap
  • Graduations

More About this Item

These Erlenmeyer flasks with phenolic screw caps are ideal for culturing, mixing, and storing media. Impact resistant caps are equipped with cemented-in, inert white rubber liners which are resistant to steam sterilization. Flasks are graduated and include marking space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat