Pyrex 4985-250 Brand 4985 flask with screw cap; 250 mL, case of 24

Representative image only.
Pyrex Mfr # 4985-250 – Item # EW-34554-23
  • Screw-cap
  • Graduations

PRODUCT OPTIONS

$820.00USD / Case of 24

BUY MORE & SAVE

  • 1-4$820.00USD / Case of 24
  • 5-9$738.00USD / Case of 24
  • 10+$697.00USD / Case of 24

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)250
  • Min Graduation (mL)50
  • Max Graduation (mL)200
  • Graduation Interval (mL)25
  • Cap Type38-430M thread
  • Cap MaterialPhenolic with white rubber liner
  • Overall Height (cm)13.5
  • DescriptionBrand 4985 flask with screw cap; 250 mL, case of 24

Key Features

  • Screw-cap
  • Graduations

More About this Item

These Erlenmeyer flasks with phenolic screw caps are ideal for culturing, mixing, and storing media. Impact resistant caps are equipped with cemented-in, inert white rubber liners which are resistant to steam sterilization. Flasks are graduated and include marking space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat