Pyrex 6180-75 Brand 6180 funnel; 75 mm top dia, 139 mm L, case of 48

Representative image only.
Pyrex Mfr # 6180-75 – Item # EW-34563-23
Fluted, 60° angle

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)94
  • Capacity (oz)3.125
  • Overall Length (mm)139
  • Overall Length (in)5 1/2
  • Filter Paper Diameter (mm)75
  • DescriptionBrand 6180 funnel; 75 mm top dia, 139 mm L, case of 48

More About this Item

Funnels feature depressed inside flutings for dereased filtering time.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat